Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincer mandrels
ER pincer mandrel for rotating tool
CUTLINE BT40 COLLET CHUCK ER25 X 100L 847555
CUTLINE BT40 COLLET CHUCK ER25 X 100L 847555
Collect chuck mas/bt er
References
giss cutline:
847555
rubix:
847555
ean:
3660338087486
Technical specifications
Type of attachment
BT40
Pincer/pliers
ER 25
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE BT40 COLLET CHUCK ER25 X 100L 847555
Balancing 15,000 rpm
Technical specifications
Attributes
Type of attachment
BT40
Pincer/pliers
ER 25
Diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.29
excl. VAT
/
Each
£
44.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK AA3B14-5040105 SOLID HOLDING TOOL 5721454
SANDVIK A392.54523-5031085 COROMANT CAPTO 6408402
SANDVIK A214-3032130 SOLID HOLDING TOOL 6073982
CUTLINE BT40 COLLET CHUCK ER16 X 160L 868194
SANDVIK A2B14-3025062 SOLID HOLDING TOOL 5721837
OMEGAPROD OM31996 HSK63A ER16 MINI 160
OMEGAPROD OM31504 HSK63A ER32 75 COLLET CHUCK HSK63 A-2/20-75 ER32
SANDVIK AA3B14-4040152 SOLID HOLDING TOOL 8297078
OMEGAPROD OM31500 HSK63A ER16 75 COLLET CHUCK HSK63 A-1/10-75 ER16
OMEGAPROD OM30396 HSK63A ER16 MINI 100
SANDVIK 392.55514-3025060 COROMANT CAPTO 6228999
CUTLINE 847085 SK40 PRECISION COLLET CHUCK ER 16 DIN 69871 GAUGE LENGT
SANDVIK 392.55514-4025070 COLLET 6078805
SANDVIK A2B14-50 25 070 5721820
SANDVIK A392.54514-4040075 COROMANT CAPTO 6078829