Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincer mandrels
ER pincer mandrel for rotating tool
CUTLINE BT40 COLLET CHUCK ER16 X 160L 868194
CUTLINE BT40 COLLET CHUCK ER16 X 160L 868194
Collect chuck mas/bt er
References
giss cutline:
868194
rubix:
868194
ean:
3660338220333
Technical specifications
Type of attachment
BT40
Pincer/pliers
ER16
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE BT40 COLLET CHUCK ER16 X 160L 868194
Collect chuck mas/bt er Collect chuck mas/bt er Balancing 15,000 rpm
Technical specifications
Attributes
Type of attachment
BT40
Pincer/pliers
ER16
Diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.01
excl. VAT
/
Each
£
92.41
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
OMEGAPROD OM31188 DV40 ER32 70 AD G2.520000
OMEGAPROD OM31641 BT40 ER16 MINI 160 AD/B G2.525000
CUTLINE SK40 COLLETCHUCK ER 25 DIN 69871 GAUGE LENGTH 70 847521
SANDVIK 392.55514-3025060 COROMANT CAPTO 6228999
OMEGAPROD OM31502 HSK63A ER25 75 COLLET CHUCK HSK63 A-2/16-75 ER25
SANDVIK A1B14-50 25 100 ISO 7388-1 TO ER COLLET CHUCK 5721870
OMEGAPROD OM31259 DIN2080 40 ER25 60
OMEGAPROD OM31184 DV40 ER25 70 AD G2.520000
SANDVIK AA3B14-4032105 SOLID HOLDING TOOL 5721250
SANDVIK A2B14-40 25 070 5721847
SANDVIK A2B14-4020100 SOLID HOLDING TOOL 5721845
SANDVIK A2B14-40 20 070 5721843
SANDVIK AA3B14-5040160 SOLID HOLDING TOOL 6074007
SANDVIK AA3B14-4032160 SOLID HOLDING TOOL 6074006
OMEGAPROD OM31504 HSK63A ER32 75 COLLET CHUCK HSK63 A-2/20-75 ER32