Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincer mandrels
ER pincer mandrel for rotating tool
CUTLINE SK40 COLLETCHUCK ER 25 DIN 69871 GAUGE LENGTH 70 847521
CUTLINE SK40 COLLETCHUCK ER 25 DIN 69871 GAUGE LENGTH 70 847521
Collect chuck er din 69871
References
giss cutline:
847521
rubix:
847521
ean:
3660338087202
Technical specifications
Type of attachment
SK40
Pincer/pliers
ER 25
See all Specifications
Product details
Technical specifications
Product details : CUTLINE SK40 COLLETCHUCK ER 25 DIN 69871 GAUGE LENGTH 70 847521
Collect chuck er din 69871 Balancing 15,000 rpm
Technical specifications
Attributes
Type of attachment
SK40
Pincer/pliers
ER 25
Diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.93
excl. VAT
/
Each
£
28.72
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A1B14-5025160 SOLID HOLDING TOOL 8297045
SANDVIK AA3B14-5040160 SOLID HOLDING TOOL 6074007
SANDVIK 393.14-08 11 056 CYLINDRICAL SHANK TO ER COLLET CHUCK 5760457
CUTLINE 868191 BT40 COLLET CHUCK ER32 X 100L
OMEGAPROD OM31238 DV50 ER40 80 AD G6.315000
SANDVIK AA3B14-4040067 SOLID HOLDING TOOL 8297077
OMEGAPROD OM31336 BT40 ER16 MINI 100 AD G2.520000
SANDVIK A1B14-4040160 SOLID HOLDING TOOL 8297043
SANDVIK A393.14-2632203 SOLID HOLDING TOOL 5722984
SANDVIK A1B14-4016070 SOLID HOLDING TOOL 5721877
CUTLINE BT40 COLLET CHUCK ER16 X 160L 868194
OMEGAPROD OM31996 HSK63A ER16 MINI 160
SANDVIK A214-3032070 SOLID HOLDING TOOL 7559474
SANDVIK A1B14-40 25 070 5721861
SANDVIK AA3B14-4020070 SOLID HOLDING TOOL 6074004