Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincer mandrels
ER pincer mandrel for rotating tool
CUTLINE BT40 COLLET CHUCK ER32 X 160L 868196
CUTLINE BT40 COLLET CHUCK ER32 X 160L 868196
Collect chuck mas/bt er
References
giss cutline:
868196
rubix:
868196
ean:
3660338220357
Technical specifications
Type of attachment
BT40
Pincer/pliers
ER32
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE BT40 COLLET CHUCK ER32 X 160L 868196
Collect chuck mas/bt er Collect chuck mas/bt er Balancing 15,000 rpm
Technical specifications
Attributes
Type of attachment
BT40
Pincer/pliers
ER32
Diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.07
excl. VAT
/
Each
£
87.68
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
SANDVIK A1B14-40 40 070 ISO 7388-1 TO ER COLLET CHUCK 5721865
OMEGAPROD OM31705 DV40 ER16 MINI 160 AD/B G2.525000
SANDVIK A392.54505C4019040 COROMANT CAPTO 6078825
SANDVIK AA3B14-4040105 SOLID HOLDING TOOL 5721438
SANDVIK A392.54505C4038060M COROMANT CAPTO 6228966
OMEGAPROD OM31127 BT50 ER32 70 AD G6.315000
CUTLINE BT40 COLLET CHUCK ER25 X 100L 847555
OMEGAPROD OM31184 DV40 ER25 70 AD G2.520000
SANDVIK 393.14-16 11 150 CYLINDRICAL SHANK TO ER COLLET CHUCK 5760445
OMEGAPROD OM31122 BT50 ER32 100 AD G6.315000
OMEGAPROD OM31502 HSK63A ER25 75 COLLET CHUCK HSK63 A-2/16-75 ER25
SANDVIK A214-3032070 SOLID HOLDING TOOL 7559474
SANDVIK A1B14-40 25 100 5721863
OMEGAPROD OM31188 DV40 ER32 70 AD G2.520000
SANDVIK A393.14-2632203 SOLID HOLDING TOOL 5722984