• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(694)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET ER20 1.0 MM 868467

CUTLINE COLLET ER20 1.0 MM 868467


Collet er20 class 2

References
giss cutline:868467
rubix:868467
ean:3660338222665
brand logo
brand logo
Technical specifications
Diameter1 mm
See all Specifications
Technical sheet / Technical file

Product details
Technical specifications

Product details : CUTLINE COLLET ER20 1.0 MM 868467


Technical specifications


Attributes
Diameter1 mm
Pincer/pliersER20
Show UNSPSC/ECL@SS
£ 6.75 excl. VAT
/ Each
£ 8.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 393.14-20 120 ER COLLET 5760510OMEGAPROD OM32110 ER16-01 ULTRA PRECISION COLLET39314110250-SVIK HOLDING TOOLSOMEGAPROD OM32257 ER32-10 STANDARD COLLETOMEGAPROD OM32635 ER40-11 STANDARD SEALED COLLETOMEGAPROD OM32634 ER40-10 STANDARD SEALED COLLETOMEGAPROD OM32982 ER40 TAPPING COLLET 10 DIA 8 SQUARESANDVIK A393.15-201/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966354SANDVIK A393.15-201/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153059OMEGAPROD OM33504 ER16-07 HIGH PRESSURE SEALED COLLETOMEGAPROD OM32911 ER16 TAPPING COLLET 7 DIA 5.5 SQUAREOMEGAPROD OM32316 ER32-14 ULTRA PRECISION COLLETOMEGAPROD OM32572 ER32-05 STANDARD SEALED COLLETSANDVIK A393.14-32-5/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003558CUTLINE COLLET ER20 12.0 MM 868479

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories