Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK A393.14-32-5/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003558
SANDVIK A393.14-32-5/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003558
ER pincer Sandvik Coromant
References
sandvik coromant:
A393.14-32-5/16
rubix:
317A1782
manufacturer :
7003558
ean:
7323220848195
Product details
Technical specifications
Product details : SANDVIK A393.14-32-5/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003558
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
152.93
excl. VAT
/
Each
£
183.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM32229 ER25-025 ULTRA PRECISION COLLET
CUTLINE COLLET ER16 6.5 MM 868459
OMEGAPROD OM32059 ER11-025 ULTRA PRECISION COLLET
OMEGAPROD OM32061 ER11-035 ULTRA PRECISION COLLET
SANDVIK A393.15-16 3/8 5966352
SANDVIK 393.14-16 0800 ER COLLET 5760436
SANDVIK 393.14-32 200 ER COLLET 5760537
3931440230-SVIK COLLET DIN 6499
SANDVIK 393.14-40 200 ER COLLET 5760497
OMEGAPROD OM32078 ER16-07 STANDARD COLLET COLLET ER16 426E 7-6MM
SANDVIK A393.15-16 1/8 6153056
OMEGAPROD OM32903 ER16 TAPPING COLLET 2.8 DIA 2.1 SQUARE
OMEGAPROD OM33549 ER32-19 HIGH PRESSURE SEALED COLLET
CUTLINE COLLET PRECISION ER11+ 3.5 MM 868552
OMEGAPROD OM32189 ER25 4 MM COLLET