Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Pincers - Accessory / Spare part
KNIPEX 006110CM COLORCODE CLIPS MAGENTA 10 PCS 21MM
KNIPEX 006110CM COLORCODE CLIPS MAGENTA 10 PCS 21MM
ColorCode Clips yellow (10 pieces)
References
knipex:
00 61 10 CM
rubix:
275A5564
ean:
4003773089704
Product details
Technical specifications
Product details : KNIPEX 006110CM COLORCODE CLIPS MAGENTA 10 PCS 21MM
00 61 10 CY ColorCode Clips yellow (10 pieces)
ColorCode Clips for personal identification. For all tools with KNIPEXtend. Extends any pliers with comfort handles.
Class:
122 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.86
excl. VAT
/
Each
£
5.83
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
KNIPEX 8709560 SPARE PARTS SET FOR 870X 560
GEDORE E8000-A4EL 2011670 STRAIGHT TIPS 3.2MM
KNIPEX 8609250V01 PROTECTIVE JAWS 86 XX 250 3 PAIRS
KNIPEX 006306TCR CC AND TT CLIPS RED 3 PCS EACH
KNIPEX 8119250V02 SPARE PLASTIC INSERT 2C 811X 250 4X
KNIPEX 870901 SPARE PARTS SET 81/85/86/87/91XX250/300
FACOM SET BITS 490.SE28-1
FACOM CIRCLIP PLIER TIP 470.E1
KNIPEX 006110CV COLORCODE CLIPS PURPLE 10 PCS 21MM
KNIPEX 006110CO COLORCODE CLIPS ORANGE 10 PCS 21MM
KNIPEX 8729300 SPARE PARTS SET FOR 8721300
KNIPEX 006110CW COLORCODE CLIPS WHITE 10 PCS 21MM
KNIPEX 006110CY COLORCODE CLIPS YELLOW 10 PCS 21MM
KNIPEX 006110CS COLORCODE CLIPS GRAY 10 PCS 21MM
FACOM CIRCLIP PLIER TIP 470.E2