Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Pincers - Accessory / Spare part
KNIPEX 8709560 SPARE PARTS SET FOR 870X 560
KNIPEX 8709560 SPARE PARTS SET FOR 870X 560
Pincers - Accessory / Spare part Knipex
References
knipex:
87 09 560
rubix:
388A3796
ean:
4003773049845
Product details
Technical specifications
Product details : KNIPEX 8709560 SPARE PARTS SET FOR 870X 560
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.02
excl. VAT
/
Each
£
8.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 985914 (F)6MM DIE FOR HYDRAULIC CRIMP PLIER
GEDORE 2011700 E-8000 J4EL PAIR SPARE TIPS
FACOM SET BITS 490.SE28-2
GEDORE E-8000 A 6 CIRCLIP TIP SET 5701920
ROEBUCK BLADES FOR UNIVERSAL WIRE STRIPPER 845351
FACOM 793910 TIPS NEW SWINGO
KNIPEX 006110CB COLORCODE CLIPS BLUE 10 PCS 21MM
FACOM CIRCLIP PLIER TIP SET 470.E8
KNIPEX 8119250V01 SPARE PLASTIC INSERT 1C 811X 250 4X
GEDORE E8000-A4EL 2011670 STRAIGHT TIPS 3.2MM
KNIPEX 8709250V01 PROTECTIVE JAWS 87 XX 250 3 PAIRS
FACOM SET BITS 490.SE38-1
FACOM CIRCLIP PLIER TIP 470.E6
KNIPEX 006110CV02 COLORCODE CLIPS COLOUR MIX 2 10 PCS
KNIPEX 006110CV01 COLORCODE CLIPS COLOUR MIX 1 10 PCS