References
Freudenberg Sealing Technologies:470526
Rubix:129A0687
Manufacturer :470526

Documents
Product details : SIMRIT ROD SEAL 470526
Combination element NIPSL 200 80 NBR 4005
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 25 mm |
| Height | 3.6 mm |
| Material | 85 au 20991 |
| Execution | nipsl 310 |
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
- Usually arrives within 14 working days
