SIMRIT 40421062 FREUDENBERG SEAL


hat seal H with spring

References
freudenberg sealing technologies:H MF 45 X 65 X 8,50 88 NBR 101
rubix:252A5337
manufacturer :40421062
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter65 mm
Height8.5 mm
See all Specifications

Product details : SIMRIT 40421062 FREUDENBERG SEAL


The cap seal H with spring is a spring-loaded lip seal with a clamping flange for fixing in the installation space. The single-acting rod seal is suitable for subordinate applications and for spare parts requirements.

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter65 mm
Height8.5 mm
Material88 NBR 101
ExecutionH MF
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days