SIMRIT 40421919 FREUDENBERG SEAL


U-ring NI 300

References
freudenberg sealing technologies:NI300 12 X 20 X 5,50 X 4 94 AU 925
rubix:252A5749
manufacturer :40421919
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter20 mm
Height5.5 mm
See all Specifications

Product details : SIMRIT 40421919 FREUDENBERG SEAL


The NI 300 lip seal has an asymmetrical profile, a recessed inner lip, an additional sealing and support edge and an adhesive fit on the outer diameter. The single-acting rod seal is suitable for standardized installation spaces in accordance with ISO 5597, for example.

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter20 mm
Height5.5 mm
Material94 AU 925
ExecutionNI300
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days