Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Rod seals
SIMRIT 40421854 FREUDENBERG SEAL
SIMRIT 40421854 FREUDENBERG SEAL
Compact Seal KI 310
References
freudenberg sealing technologies:
KI310 45 X 53 X 8 X 4 94 AU 925
rubix:
252A5727
manufacturer :
40421854
Technical specifications
Inner diameter
45
mm
Outer diameter
53
mm
Height
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIMRIT 40421854 FREUDENBERG SEAL
The KI 310 compact seal is a single-acting rod seal with a symmetrical profile, suitable for standardized installation spaces in accordance with ISO 5597, among others.
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
53
mm
Height
8
mm
Material
94 AU 925
Execution
KI310
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 471728 ROD SEAL NIPSL310-25X30X3.6/4.6
SIMRIT 40421552 FREUDENBERG SEAL
SIMRIT 40422313 FREUDENBERG SEAL
SIMRIT 472547 FREUDENBERG SEAL
SIMRIT 40421436 FREUDENBERG SEAL
SIMRIT 472548 FREUDENBERG SEAL
SIMRIT AU N100 900 1100 120 925 AU N100 90
SIMRIT 40421186 FREUDENBERG SEAL
SIMRIT HYDRAULIC SEAL KI310-25X33X6
DICHTOMATK METRIC URING SEAL UM20125.5
SIMRIT 40421024 H OF 17.0 30.0 6.0 101
SIMRIT 40421536 FREUDENBERG SEAL
SIMRIT 40422321 FREUDENBERG SEAL
SIMRIT 40421543 FREUDENBERG SEAL
PARKER 14MM GLAND KIT RG2HM0141