References
Freudenberg Sealing Technologies:84537
Rubix:251A9199
Manufacturer :84537

Documents
Product details : SIMRIT 40421776 FREUDENBERG SEAL
Merkel grooved ring with asymmetrical sealing lip profile. Single-acting rod seal, e.g. for standardized mounting spaces to ISO 5597.
Strengths
Good static sealing performance due to smooth outer surface
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Outer diameter | 24 mm |
| Height | 5.5 mm |
| Material | nbr 878 |
| Execution | nutring series |
Show UNSPSC/ECL@SS
£ 11.15 excl. VAT
/ Each
£ 13.38 incl. VAT
- Usually arrives within 14 working days
