Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Rod seals
SIMRIT 40421024 H OF 17.0 30.0 6.0 101
SIMRIT 40421024 H OF 17.0 30.0 6.0 101
hat seal H without spring
References
freudenberg sealing technologies:
H OF 17 X 30 X 6 88 NBR 101
rubix:
389A1281
manufacturer :
40421024
Technical specifications
Inner diameter
17
mm
Outer diameter
30
mm
Height
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIMRIT 40421024 H OF 17.0 30.0 6.0 101
Single-acting rod seal for less important applications and spare parts requirements. We recommend more modern series for new designs.
Applications
Standard cylinders
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
30
mm
Height
6
mm
Material
NBR
Execution
H OF
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT RODSEAL U PACKING NI300-32X40X8
SIMRIT ROD SEAL 470526
SIMRIT 40421113 FREUDENBERG SEAL
SIMRIT 40421236 FREUDENBERG SEAL
SIMRIT OIL SEAL NIPSL20X30X7/9.5
SIMRIT 471375 FREUDENBERG SEAL
SIMRIT 40421784 FREUDENBERG SEAL
SIMRIT 40421491 N100 60.0 80.0 12.0 109
SIMRIT 84538 NI150 18.0 25.0 4.5 878
SIMRIT 40422228 FREUDENBERG SEAL
SIMRIT 407290 PRESSURE SEAL AUNIPSL32X42X10.4
SIMRIT 24223248 FREUDENBERG SEAL
PARKER 14MM GLAND KIT RG2HM0141
SIMRIT 40421217 FREUDENBERG SEAL
DICHTOMATK 188326 U RING NBR 90 25X35X7