FESTO 529224 FILTER REGULATOR MS6-LFR-3/8-D7-CRM-AS


MS6-LFR filter control valve

References
festo:MS6-LFR-3/8-D7-CRM-AS
rubix:114A1249
manufacturer :529224
ean:4052568163884

Product details : FESTO 529224 FILTER REGULATOR MS6-LFR-3/8-D7-CRM-AS


Filter regulator MS6-LFR-3/8-D7-CRM-AS 12 bar maximum output pressure, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight1074 g
MaterialDie-cast aluminum
Volume flow rate3500 l/min
Filter fineness5 µm
Connection 13/8
Show UNSPSC/ECL@SS
£ 87.28 excl. VAT
/ Each
£ 104.74 incl. VAT
  • Delivery usually within ( 11 ) days