LEDLENSER 503097 P2R RECHARGEABLE LED PEN LIGHT TORCH (200)
P2R RECHARGEABLE LED Pen Light Torch (200)
See technical informationSee documentsReferences
Led Lenser:503097
Rubix:399A1809
Manufacturer :503097
EAN:4058205036955
Documents
Product details : LEDLENSER 503097 P2R RECHARGEABLE LED PEN LIGHT TORCH (200)
Don’t be fooled by its size — the Ledlenser P2R delivers powerful, precision lighting in a form factor smaller than a pen. Designed for professionals who value portability without compromising performance, it features our patented Advanced Focus System for seamless spot-to-flood adjustment. Use it with the included rechargeable battery or standard disposables for total flexibility.
Built to last with 75% recycled aluminium, the P2R is as sustainable as it is dependable — and backed by our industry-leading 7-year warranty (with registration).
Compact. Capable. Always ready.
Built to last with 75% recycled aluminium, the P2R is as sustainable as it is dependable — and backed by our industry-leading 7-year warranty (with registration).
Compact. Capable. Always ready.
Strengths
- Micro pen light with Spot/Flood focusing via Advanced Focus System and three brightness levels
- Dual Power Source – runs on either the included rechargeable battery or standard disposables
- USB-C charging directly on the battery.
- Intuitive End Cap Switch for quick, one-handed operation
- Made from 75% recycled aluminium – tough, lightweight, and more sustainable
- Backed by a 7-year warranty with registration for total peace of mind
- Handy pocket clip keeps the light secure and always within reach
- Dual Power Source – runs on either the included rechargeable battery or standard disposables
- USB-C charging directly on the battery.
- Intuitive End Cap Switch for quick, one-handed operation
- Made from 75% recycled aluminium – tough, lightweight, and more sustainable
- Backed by a 7-year warranty with registration for total peace of mind
- Handy pocket clip keeps the light secure and always within reach
Applications
Handy backup for service engineers needing quick, close-range light in tight or awkward spaces
Useful for inspectors and auditors who require a portable, pen-sized torch for detailed visual checks
Practical tool for electricians conducting spot assessments inside panels, cabinets, or ceiling voids
Useful for inspectors and auditors who require a portable, pen-sized torch for detailed visual checks
Practical tool for electricians conducting spot assessments inside panels, cabinets, or ceiling voids
Technical specifications
Attributes
| Luminance | 200 lm |
|---|
Show UNSPSC/ECL@SS
£ 29.75 excl. VAT
/ Each
£ 35.70 incl. VAT
- In stock: Next day delivery




