REDASHE JBSFFLY10 800L RECHARGEABLE FOLDABLE FLOOD LIGHT 10W YELLOW
Rechargeable Foldable Flood Light
See technical informationSee documentsReferences
Redashe:JBSFFLY10
Rubix:2583676

Documents
Product details : REDASHE JBSFFLY10 800L RECHARGEABLE FOLDABLE FLOOD LIGHT 10W YELLOW
The Professional Slim Foldable Rechargeable Flood Light, has two light settings emitting either 400 or 800 lumens, the 50% light setting provides a soft light (2700K CCT) which is easy to work with, while the 100% setting gives a bright white light (6500K CCT) will provide illumination over a longer distance. The Aluminium body & stand allows for multiple light positions.
Strengths
20 High output SMD’s (Epistar), providing approximately 800 lumens
2 power settings 100% or 50% intensity, 2 - 4 hours work time
Colour temperature 2700K or 6500K depending on output
Power consumption 10 watt
2 power settings 100% or 50% intensity, 2 - 4 hours work time
Colour temperature 2700K or 6500K depending on output
Power consumption 10 watt
Technical specifications
Attributes
| Luminance | 800 lm |
|---|---|
| Voltage | 240 V |
Show UNSPSC/ECL@SS
£ 49.78 excl. VAT
/ Each
£ 59.74 incl. VAT
- Usually arrives within 14 working days
