References
SMC:CDRB2BWU30-90D
Rubix:110A3374

Documents
Product details : SMC CDRB2BWU30-90D ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Technical specifications
Attributes
| Logistic Weight | 362 g |
|---|---|
| Type | rotary actuator |
| Cylinder diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 344.43 excl. VAT
/ Each
£ 413.32 incl. VAT
- Delivery usually within ( 24 ) days