SIMRIT 40421895 FREUDENBERG SEAL


Compact Seal KI 310

References
freudenberg sealing technologies:KI310 65 X 73 X 8 X 4 94 AU 925
rubix:252A5741
manufacturer :40421895
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter73 mm
Height8 mm
See all Specifications

Product details : SIMRIT 40421895 FREUDENBERG SEAL


The KI 310 compact seal is a single-acting rod seal with a symmetrical profile, suitable for standardized installation spaces in accordance with ISO 5597, among others.

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter73 mm
Height8 mm
Material94 AU 925
ExecutionKI310
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days