SIMRIT 40421586 FREUDENBERG SEAL


Lip seals

References
freudenberg sealing technologies:NI300 45 X 55 X 10 X 5 94 AU 925
rubix:251A9191
manufacturer :40421586
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter55 mm
Height10 mm
See all Specifications

Product details : SIMRIT 40421586 FREUDENBERG SEAL


Lip seal NI 300 94 AU 925

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter55 mm
Height10 mm
Material94 AU 925
ExecutionNI300
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days