References
Freudenberg Sealing Technologies:40421588
Rubix:252A5578
Manufacturer :40421588

Documents
Product details : SIMRIT 40421588 FREUDENBERG SEAL
The NI 300 grooved ring features an asymmetrical profile, a recessed inner lip, an additional sealing and support edge, and an adhesion seat on the outside diameter. The single-acting stem seal is suitable, for example, for standardized mounting spaces to ISO 5597.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 60 mm |
| Height | 10 mm |
| Material | au |
| Execution | merkel u-ring ni 300 |
Show UNSPSC/ECL@SS
£ 13.90 excl. VAT
/ Each
£ 16.68 incl. VAT
- Usually arrives within 14 working days
