SIMRIT 84539 NI150 20.0 28.0 5.5 878


Lip seals

References
freudenberg sealing technologies:NI150 20 X 28 X 5,50 X 4 80 NBR 878
rubix:389A1290
manufacturer :84539
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter28 mm
Height5.5 mm
See all Specifications

Product details : SIMRIT 84539 NI150 20.0 28.0 5.5 878


Lip seal NI 150 80 NBR 878

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter28 mm
Height5.5 mm
Material80 NBR 878
ExecutionNI150
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days