References
Freudenberg Sealing Technologies:40421727
Rubix:252A5662
Manufacturer :40421727

Product details : SIMRIT 40421727 FREUDENBERG SEAL
Symmetrical adhesive seat on the inner diameter
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 50 mm |
| Height | 5 mm |
| Execution | au as |
| Material | 94 au 925 |
Show UNSPSC/ECL@SS
£ 11.03 excl. VAT
/ Each
£ 13.24 incl. VAT
- Usually arrives within 14 working days
