References
Freudenberg Sealing Technologies:49017904
Rubix:133A0704
Manufacturer :49017904

Product details : SIMRIT 49017904 AIR ZET SEAL PR16-16X25X2.8
AIRZET seal PR 80SH
AIRZET-seal PR 80 SH
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Outer diameter | 25 mm |
| Height | 2.8 mm |
| Execution | airzet pr |
| Material | 80 nbr 186349 |
Show UNSPSC/ECL@SS
£ 6.39 excl. VAT
/ Each
£ 7.67 incl. VAT
- Usually arrives within 14 working days
