DICHTOMATK 49426514 FREUDENBERG SEAL


Wiper

References
dichtomatik:49426514
rubix:252A0109
manufacturer :AM45 25,0 35,0 5,5 NB9034
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter35 mm
Height5.5 mm
See all Specifications

Product details : DICHTOMATK 49426514 FREUDENBERG SEAL


The AM 45 is a single-acting wiper. Because it is pressed against the rod, dirt is wiped from the surface by the action of the rod as it is retracts. On the outer diameter, a metal caged ring is vulcanised onto the elastomer body.

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter35 mm
Height5.5 mm
ExecutionAM45
MaterialNBR
Show UNSPSC/ECL@SS
£ 1.03 excl. VAT
/ Each
£ 1.23 incl. VAT
  • Usually arrives within 14 working days