Complete slider-tensioner
Inner diameter | 50 mm |
---|---|
Length | 148 mm |
Width | 83 mm |
Inner diameter | 50 mm |
---|---|
Length | 148 mm |
Width | 83 mm |
Series | PTUE..-XL |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 37500 N |
Usually arrives within 14 working days