Self-Lube Take-Up Bearing Unit
Inner diameter | 80 mm |
---|---|
Length | 231.5 mm |
Width | 70 mm |
Logistic Weight | 9000 g |
---|---|
Inner diameter | 80 mm |
Length | 231.5 mm |
Width | 70 mm |
Type | Take Up Bearing Unit |
Total bearing width | 70 mm |
Material | Cast Iron |
Series | ST |
Basic static load, radial - C0r | 54500 N |
Basic dynamic load, radial - Cr | 71500 N |
Weight | 9 kg |
Usually arrives within 14 working days