NTN - Bearing Unit - UCT205-15D1
Inner diameter | 23.813 mm |
---|---|
Length | 97 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 425x245x65 mm |
---|---|
Logistic Weight | 6500 g |
Inner diameter | 23.813 mm |
Length | 97 mm |
Width | 34 mm |
Series | UCT200 |
Outer diameter | 52 mm |
Weight | 0 kg |
Usually arrives within 14 working days