Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
FACOM LIM200EM.J5 SET 5 FILES SCD CUT 200MM HAND
FACOM LIM200EM.J5 SET 5 FILES SCD CUT 200MM HAND
Set of 5 semi-soft files - length 200 mm
References
facom:
LIM200EM.J5
rubix:
209A0728
ean:
3148518602389
Technical specifications
Number of elements
5
See all Specifications
Product details
Technical specifications
Product details : FACOM LIM200EM.J5 SET 5 FILES SCD CUT 200MM HAND
Set of 5 semi-soft files - length 200 mm
- Consisting of:
- PAM.MD200EMA: Flat file, semi-soft.
- DRD.MD200EMA: Half-round file, semi-soft.
- CAR.MD200EMA: Square file, semi-soft.
- RD.MD200EMA: Round file, half-hard.
- TRI.MD200EMA: Triangular file, half-hard.
- Presentation: ergonomic plastic handles (resistant to the most aggressive workshop solvents).
Weight: 820 g.
Technical specifications
Attributes
Logistic Weight
892
g
Packaged dimensions (D x W x H)
365
x
120
x
60
mm
Package weight
859
g
Number of elements
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.37
excl. VAT
/
Each
£
61.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2-470-14-0-0 6PCS SET OF 14CM NEEDLE CUT 0
FACOM LIM250EM.J5 SET 5 FILES SECOND CUT 250MM HAND
STANLEY 0-22-500 6PC NEEDLE FILE SET
BAHCO 1-477-10-2-2 5X 10IN HANDLED FILES IN WALLET
FACOM AS.6L160T2A NEEDLE FILE SET AS6L160T2A
BAHCO 2-472-14-0-0 12 PCS SET 14CM NEEDLE CUT 0
BAHCO 168-COMBI-4.0 2 X 4.0RND 6INFLAT HANDLE
BAHCO 1-479-08-1-2 5 X 8IN HANDLED FILES INROLLIN 2
BAHCO 2-470-16-2-0 6PCE SET OF 16CM NEEDLE CUT 1
FACOM FILE SET STU
EXPERT E020613 5 PIECE SECOND CUT 200MM FILE SET
BAHCO 2-470-14-4-0 6PCS SET OF 14CM NEEDLE CUT 4
ROEBUCK NEEDLE FLE SET OF 12 14CM CUT 2 IN WALLET 880035
ROEBUCK ENGINEER FILE SET 200MM - HANDLED 3 PIECE SECOND CUT 880056
ROEBUCK NEEDLE FILE 14CM CUT 2 INCH WALLET 6 PIECE SET