Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
ROEBUCK ENGINEER'S FLIE SET 250MM SECOND CUT 3 PIECE SET
ROEBUCK ENGINEER'S FLIE SET 250MM SECOND CUT 3 PIECE SET
Engineer's File Set
References
roebuck:
6870458
rubix:
2525606
Technical specifications
Number of elements
3
Product details
Technical specifications
Product details : ROEBUCK ENGINEER'S FLIE SET 250MM SECOND CUT 3 PIECE SET
Engineer's File Set - Second cut 250mm 3 pcs
Technical specifications
Attributes
Number of elements
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.60
excl. VAT
/
Each
£
47.52
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2-470-14-0-0 6PCS SET OF 14CM NEEDLE CUT 0
ROEBUCK ENGINEER FILE SET 250MM - HANDLED 5 PIECE SECOND CUT 880054
BAHCO 1-473-06-2-2 3 HANDLED FILES PLASTIC ROLL
BAHCO 1-473-08-2-2 3 8IN HANDLED FILE PLASTIC ROLL
ROEBUCK NEEDLE FILE 16CM CUT 2 INCH WALLET 12 PIECE SET
FACOM AS.12LTP180T2A SET 12 NEEDLE FILES T2180MM
ROEBUCK ENGINEER FILE SET 200MM - HANDLED 3 PIECE SECOND CUT 880056
BAHCO 2-470-14-4-0 6PCS SET OF 14CM NEEDLE CUT 4
ROEBUCK NEEDLE FILE 16CM DIAMOND SET 880050
ROEBUCK SET OF 5 BI-MATERIAL FILES 829066
ROEBUCK ASSORTMENT OF 6 NEEDLE FILES 160 MM 6 PIECE SET 847769
BAHCO 2-472-14-2-0 12 PC SET OF 14CM NEEDLE CUT 2
BAHCO 1-477-08-2-2 5X 8IN HANDLED FILES IN WALLET
GEDORE RED R93000005 5 PIECE FILE SET
BAHCO 4-154-08-2-2 UNIVERSAL IN4-IN-2IN SET HANDLED