References
Festo:TCK-1/2-PK-13
Rubix:122A7982
Manufacturer :4101
EAN:4052568064440

Technical specifications
| Material | die-cast zinc (housing);aluminium (nut) |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 4101 T QUICK CONNECTOR TCK-1/2-PK-13
T quick connector TCK-1/2-PK-13 Swivelling with 2 sealing rings. Nominal size=11,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* G1/2, * PK-13 with union Nut), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Material | die-cast zinc (housing);aluminium (nut) |
| Connection 1 | g 1/2 |
Show UNSPSC/ECL@SS
£ 35.80 excl. VAT
/ Each
£ 42.96 incl. VAT
- Delivery usually within ( 16 ) days