References
Festo:NPQH-Y-Q6-Q4-P10
Rubix:391A4585
Manufacturer :578413
EAN:4052568061166

Technical specifications
| Material | chemically nickel-plated brass |
|---|---|
| Connection 1 | for tubing od 6 mm |
Documents
Product details : FESTO 578413 PUSH-IN Y-CONNECTOR
Push-in Y-connector NPQH-Y-Q6-Q4-P10 Size=Standard, Nominal size=3,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 36,26 g |
|---|---|
| Material | chemically nickel-plated brass |
| Connection 1 | for tubing od 6 mm |
| Profile | y-shape (reducing coupling) |
| Connection 2 | for tubing od 4 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
- Delivery usually within ( 2 ) days