Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101470518 PFIT 5MM-R1/8 90 SWI ELB ADPT
NORGREN 101470518 PFIT 5MM-R1/8 90 SWI ELB ADPT
Pneufit Push-In Fitting
References
norgren:
101470518
rubix:
45013459
Technical specifications
Material
Nickel Plated Brass
Connection 1
R 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101470518 PFIT 5MM-R1/8 90 SWI ELB ADPT
Swivel elbow screw-in fitting 5 - R1/8 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Connection 1
R 1/8
Profile
10147
Connection 2
11
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.71
excl. VAT
/
Each
£
8.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 9389 BULKHEAD QUICK CONNECTOR SCK-PK-6-KU
MECALINE 860079 CROSS EQUAL MM 6
LEGRIS LF3000 FITTING 3133 10 17
AVENTICS R412005396
SMC MS-5ATHU-3 MINIATURE FITTING
SMC KQ2C-04W COLOUR CAP
NORGREN C02250606 PFITC 6MM-M6 STRAIGHT ADPT
NORGREN C01470828 PFITC 8MM-R1/4 SWIVEL ELBOW
LEGRIS LF3000 FITTING 3142 06 08
FESTO 578348 PUSH-IN FITTING NPQH-D-G38-Q14-P10
NORGREN C02470438 4-3/8 SWIV ELBOW ADAP PII
SMC KGT06-01 BRANCH TEE 6MM
SMC KJU06-M5 FITTING
SMC KGF10-03 FITTING
SMC KQ2E12-00G STAINLESS STEEL FITTINGS