NORGREN 430020400 U/COMP 4 MM TUBING SLEEVE
Compression Fitting
See technical informationSee documentsReferences
IMI Norgren:430020400
Rubix:114A2372
Manufacturer :430020400

Documents
Product details : NORGREN 430020400 U/COMP 4 MM TUBING SLEEVE
Clamping ring 4
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | 4 mm |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 0.57 excl. VAT
/ Each
£ 0.68 incl. VAT
- Usually arrives within 14 working days
