Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 869676 OLIVE 10
MECALINE 869676 OLIVE 10
CUTTING RING DIN 3861 BRASS
References
mecaline:
869676
rubix:
216A2641
ean:
3660338233784
Technical specifications
Connecting diameter
10 mm
Material
Brass
Connecting diameter 2
10 mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE 869676 OLIVE 10
Material: brass. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes with the coupler.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Connecting diameter
10 mm
Material
Brass
Connecting diameter 2
10 mm
Model
10L
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.65
excl. VAT
/
Each
Ā£
0.78
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859525 MALE ELBOW 18-R1/2IN
MECALINE 859470 BRANCH FITTING 6-R1/8IN
MECALINE 859279 CORPS SIMPLE P/BANJO 12/10-1/2
MECALINE 858904 NUT 5/3-M7X0 75
MECALINE STRAIGHT MALE 14-G1/2IN859598
MECALINE 858590 NON ORIENTABLE ELBOW 15X12.5 R1/2IN
MECALINE 859188 FEMALE STRAIGHT FITTING WITH SPRING 8/4-G3/8IN
MECALINE 858690 NUT 18
MECALINE 858583 NON ORIENTABLE ELBOW 4X2 7-R1/8IN
PARKER C3BPL4/6-1/8 STUD ELBOW 90DEG 4X6 MALE 1/8BSPT
SMC KFV06-01 INSERT FITTING
SMC KFH10N-02-X2 INSERT FITTING
MECALINE 859496 FEMALE TEE FITTING 18-3/4
MECALINE 859475 BRANCH FITTING 10-R1/4IN
MECALINE 869401 STRAIGHT MALE FITTING 12-R1/2IN