MECALINE 859413 STRAIGHT FEMALE FITTING 10-1/4
FEMALE STRAIGHT COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859413
Rubix:216A2683
EAN:3660338144226

Documents
Product details : MECALINE 859413 STRAIGHT FEMALE FITTING 10-1/4
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
| Connecting diameter | g1/4 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | nickel-plated brass body |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- Usually arrives within 14 working days
