MECALINE 859178 FEMALE STRAIGHT FITTING 8/6-G1/4IN
FEMALE STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859178
Rubix:216A2581
EAN:3660338142116

Documents
Product details : MECALINE 859178 FEMALE STRAIGHT FITTING 8/6-G1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/4 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 5.67 excl. VAT
/ Each
£ 6.80 incl. VAT
- Usually arrives within 14 working days
