TAMLEX TF022 M8 STUDDING M8X3M THREADED BAR (L)3 M X (DIA)8 MM 3M
Conduit Fixings
See technical informationSee documentsReferences
Tamlex:TF022
Rubix:234A6924

Documents
Product details : TAMLEX TF022 M8 STUDDING M8X3M THREADED BAR (L)3 M X (DIA)8 MM 3M
M8 Studding M8x3m Threaded Bar (L)3 m x (Dia)8 mm
Technical specifications
Attributes
| Type | threaded rod |
|---|---|
| Model | tf |
| Material | steel |
Show UNSPSC/ECL@SS
£ 5.86 excl. VAT
/ Each
£ 7.03 incl. VAT
- Usually arrives within 14 working days
