TAMLEX LLC 3 50X50 LONG COUPLERS GALV (L)240 MM X (H)50 MM X (W)50 MM
Long Coupler
See technical informationSee documentsReferences
Tamlex:LLC3
Rubix:234A6865

Documents
Product details : TAMLEX LLC 3 50X50 LONG COUPLERS GALV (L)240 MM X (H)50 MM X (W)50 MM
Strengths
•Easy to use slide in couplers for securely joining lengths of lighting trunking and accessories
Couplers are designed to bite fit against the return flange on the trunking body
All couplers are supplied with fixing screws
Long coupler should be used when trunking is suspended
Couplers are designed to bite fit against the return flange on the trunking body
All couplers are supplied with fixing screws
Long coupler should be used when trunking is suspended
Technical specifications
Attributes
| Type | long coupler |
|---|---|
| Model | llc |
| Material | carbon steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
