NIGLON CBY320G 20MM BRANCH 3 WAY Y BOX GALVANISED

Conduit Box

See technical informationSee documents

References

Niglon:CBY320G
Rubix:234A5682
brand logo

Technical specifications

Typeniglon cby320g 20mm branch 3 way y box galvanised

Documents

Product details : NIGLON CBY320G 20MM BRANCH 3 WAY Y BOX GALVANISED


20mm Branch 3 Way Y Box Galvanised

Technical specifications


Attributes
Typeniglon cby320g 20mm branch 3 way y box galvanised
£ 4.37 excl. VAT
/ Each
£ 5.24 incl. VAT
  • Delivery usually within ( 3 ) days