Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Tapered HSS drill bits
Tapered HSS drill bit
FACOM DRILL 285.F1
FACOM DRILL 285.F1
Conical Drill Bit
References
facom:
285.F1
rubix:
1233305
ean:
3148511652008
Technical specifications
Body material
HSS
Tail
Cylindrical
See all Specifications
Product details
Technical specifications
Product details : FACOM DRILL 285.F1
Strengths
•These tapered drill-bits allow for drilling suited to tapered stud pullers
Technical specifications
Attributes
Logistic Weight
6
g
Packaged dimensions (D x W x H)
60
x
5
x
5
mm
Package weight
6
g
Body material
HSS
Tail
Cylindrical
Max diameter
3.5
mm
Diameter
3.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.10
excl. VAT
/
Each
£
14.52
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A4422-13.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5066152
G & J HALL HEXIBIT TAPER DRILL 3 - 14MM
TITEX A4244-13.8 JOBBER DRILLS HSS/HSS-E 5065839
TITEX A4422-15 DEEP HOLE DRILLS HSS-E TYPE UFL 5066158
G&JHALL CC2 G & J HALL CONE CUT TOOL 2 16-30.5MM
TITEX A4244-11.8 JOBBER DRILLS HSS/HSS-E 5065831
TITEX A4422-16 DEEP HOLE DRILLS HSS-E TYPE UFL 5066162
TITEX A4244-29.5 JOBBER DRILLS HSS/HSS-E 5065889
TITEX A4244-18.5 JOBBER DRILLS HSS/HSS-E 5065858
ROEBUCK 853468 HSS TIN STEP DRILL DIAMETER RANGE 4-20 MM
TITEX A4244-26.5 JOBBER DRILLS HSS/HSS-E 5065883
TITEX A4244-30.5 JOBBER DRILLS HSS/HSS-E 5065891
TITEX A4244-14.75 JOBBER DRILLS HSS/HSS-E 5065843
TITEX A4244-28 JOBBER DRILLS HSS/HSS-E 5065886
TITEX A4244-30 JOBBER DRILLS HSS/HSS-E 5065890