Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Tapered HSS drill bits
Tapered HSS drill bit
FACOM DRILL 285.F5
FACOM DRILL 285.F5
Conical Drill Bit
References
facom:
285.F5
rubix:
1233310
ean:
3148511652206
Technical specifications
Body material
HSS
Tail
Cylindrical
See all Specifications
Product details
Technical specifications
Product details : FACOM DRILL 285.F5
Strengths
•These tapered drill-bits allow for drilling suited to tapered stud pullers
Technical specifications
Attributes
Logistic Weight
45
g
Packaged dimensions (D x W x H)
90
x
15
x
15
mm
Package weight
45
g
Body material
HSS
Tail
Cylindrical
Max diameter
10
mm
Diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.50
excl. VAT
/
Each
£
33.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A4244-14.5 JOBBER DRILLS HSS/HSS-E 5065842
TITEX A4244-25.5 JOBBER DRILLS HSS/HSS-E 5065881
TITEX A4244-20.75 JOBBER DRILLS HSS/HSS-E 5065867
TITEX A4244-26.5 JOBBER DRILLS HSS/HSS-E 5065883
TITEX A4244-10 JOBBER DRILLS HSS/HSS-E 5065824
TITEX A4244-10.2 JOBBER DRILLS HSS/HSS-E 5065825
TITEX A4244-31 JOBBER DRILLS HSS/HSS-E 5065892
TITEX A4422-12.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5066148
TITEX A4244-24 JOBBER DRILLS HSS/HSS-E 5065878
TITEX A4244-17.75 JOBBER DRILLS HSS/HSS-E 5065855
TITEX A4247-22 TAP 5065943
TITEX A4244-16 JOBBER DRILLS HSS/HSS-E 5065848
TITEX A4244-11.5 JOBBER DRILLS HSS/HSS-E 5065830
TITEX A4422-15.75 DEEP HOLE DRILLS HSS-E TYPE UFL 5066161
ROEBUCK 853470 HSS TIN STEP DRILL DIAMETER RANGE 6 -38 MM