Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799399 WIRE FERRULES NON-INSULATED 50X
KNIPEX 9799399 WIRE FERRULES NON-INSULATED 50X
Connection plugs
References
knipex:
97 99 399
rubix:
388A4237
ean:
4003773076797
Technical specifications
Number of elements
50
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799399 WIRE FERRULES NON-INSULATED 50X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
non-insulated
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Number of elements
50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.45
excl. VAT
/
Each
£
5.34
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 979005 ASSORTMENTS OF CRIMPING PLIERS 265MM
ROEBUCK CRIMPING SET 860239
KNIPEX 979023 CRIMP ASSORTMENTS 265MM
KNIPEX 9799030 BLADE TERMINAL SOCKETS BLUE 100X
F4P (FIRST FOR PERFORMANCE) F4PGSB12 10M COIL 12MM GALV UNIVERSAL BAND
ROEBUCK CRIMPING SET PLIERS AND INSULATED LUGS
KNIPEX 9799351 WIRE FERRULES INSULATED 200X
KNIPEX 9799372 TWIN WIRE FERRULES 200X
KNIPEX 9799337 WIRE FERRULES INSULATED 10MM 100X
KNIPEX 9799357 WIRE FERRULES INSULATED 100X
KNIPEX 9799270 BUTT CONNECTOR INSULATED RED 100X
KNIPEX 9799378 TWIN WIRE FERRULES 25X
KNIPEX 9799180 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799172 CABLE CONNECT/EYE TYPE INSUL RED 200X
KNIPEX 9799022 BLADE TERMINAL SOCKETS INSULATED 100X