Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799378 TWIN WIRE FERRULES 25X
KNIPEX 9799378 TWIN WIRE FERRULES 25X
Twin Wire Ferrule
References
knipex:
97 99 378
rubix:
388A4227
ean:
4003773076698
Technical specifications
Number of elements
25
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 9799378 TWIN WIRE FERRULES 25X
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
175
x
20
mm
Logistic Weight
42
g
Number of elements
25
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.98
excl. VAT
/
Each
£
8.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9799906 ASSORTMENT OF END SLEEVES WITH COLLAR
KNIPEX 9799372 TWIN WIRE FERRULES 200X
KNIPEX 9799335 WIRE FERRULES INSULATED 40MM 200X
NIGLON CBA20G 20MM ANGLE 2 WAY BOX GALVANISED
KNIPEX 9799374 TWIN WIRE FERRULES 100X
KNIPEX 979026 CRIMP ASSORTMENT FOR CABLE CONNECTORS 265MM
KNIPEX 9799172 CABLE CONNECT/EYE TYPE INSUL RED 200X
KNIPEX 9799398 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799371 TWIN WIRE FERRULES 200X
KNIPEX 9799177 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799271 BUTT CONNECTOR INSULATED BLUE 100X
KNIPEX 9799176 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799270 BUTT CONNECTOR INSULATED RED 100X
KNIPEX 979010 ASSORTMENT OF CABLE LINKS 265MM
KNIPEX 9799395 WIRE FERRULES NON-INSULATED 200X