Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799180 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799180 CABLE CONNECT/EYE TYPE INSUL YELL 100X
Connection plugs
References
knipex:
97 99 180
rubix:
388A4195
ean:
4003773076193
Technical specifications
Number of elements
100
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799180 CABLE CONNECT/EYE TYPE INSUL YELL 100X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
175
x
20
mm
Number of elements
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.08
excl. VAT
/
Each
£
44.50
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799351 WIRE FERRULES INSULATED 200X
F4P (FIRST FOR PERFORMANCE) F4PGSB12 10M COIL 12MM GALV UNIVERSAL BAND
KNIPEX 9799390 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799395 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799170 CABLE CONNECT/EYE TYPE INSUL RED 200X
KNIPEX 9799356 WIRE FERRULES INSULATED 100X
KNIPEX 9799372 TWIN WIRE FERRULES 200X
KNIPEX 974928 CRIMPING DIES AMP SUPERSEAL
KNIPEX 9799177 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799001 BLADE TERMINAL SOCKETS INSULATED
KNIPEX 9799906 ASSORTMENT OF END SLEEVES WITH COLLAR
KNIPEX 9799354 WIRE FERRULES INSULATED 200X
KNIPEX 9799011 BLADE TERMINAL SOCKETS BLUE 100X
KNIPEX 9799010 BLADE TERMINAL SOCKETS RED 100X
KNIPEX 9799359 WIRE FERRULES INSULATED 50X