KNIPEX 9799351 WIRE FERRULES INSULATED 200X
Grey insulated cable end sleeves 0.75mm² - length 16mm - 200 pcs
See technical informationSee documentsReferences
Knipex:97 99 351
Rubix:388A4210
EAN:4003773076520

Documents
Product details : KNIPEX 9799351 WIRE FERRULES INSULATED 200X
Grey insulated cable end sleeves 0.75mm² - AWG 18 - length 16mm - 200 pieces
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x135x15 mm |
|---|---|
| Logistic Weight | 10 g |
| Number of elements | 200 |
Show UNSPSC/ECL@SS
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
- Delivery usually within ( 14 ) days