FENNER SPRING CLIP CONNECTING LINK 35A-1 ANSI 3/8 INCH SIMPLEX
Connective link
See technical informationReferences
Fenner:35A1/CL1-FENNER
Rubix:406A0337
Manufacturer :028K0170


Technical specifications
| Chain | ansi 35-1 ( iso 06c-1) |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | simplex (1) |
Product details : FENNER SPRING CLIP CONNECTING LINK 35A-1 ANSI 3/8 INCH SIMPLEX
Spring clip type connecting link to suit Fenner® brand roller chain.
Connecting link Spring Clip Type for chain 35-1 Fenner Classic
Technical specifications
Attributes
| Chain | ansi 35-1 ( iso 06c-1) |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 5.08 mm |
| Type | clip connecting link (quick-release) for ansi 35-1 roller chain |
Show UNSPSC/ECL@SS
£ 1.05 excl. VAT
/ Each
£ 1.26 incl. VAT
- Delivery usually within ( 2 ) days