DOUBLE OFFSET CRANK LINK 20B-1 BRITISH STANDARD 1.1/4 INCH SIMPLEX
Offset link
See technical informationReferences
Fenner:20B1/DCL-FENNER
Rubix:406A0315
Manufacturer :028F0150

Product details : DOUBLE OFFSET CRANK LINK 20B-1 BRITISH STANDARD 1.1/4 INCH SIMPLEX
Double offset link Fenner Classic ISO 20B-1 pitch 1.1/4"
Technical specifications
Attributes
| Chain | 20b-1 |
|---|---|
| Chain pitch | 31.75 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 19.05 mm |
| Type | roller chain connecting link (bs/iso 20b-1) |
Show UNSPSC/ECL@SS
£ 19.27 excl. VAT
/ Each
£ 23.12 incl. VAT
- Delivery usually within ( 2 ) days
