FENNER SPRING CLIP CONNECTING LINK 35A-2 ANSI 3/8 INCH DUPLEX
Connective link
See technical informationReferences
Fenner:35A2/CL1-FENNER
Rubix:406A0338
Manufacturer :028K0270

Product details : FENNER SPRING CLIP CONNECTING LINK 35A-2 ANSI 3/8 INCH DUPLEX
Connecting link spring clip Fenner Classic ANSI 35-2 pitch 3/8"
Technical specifications
Attributes
| Chain | ansi 35-2 |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
| Material | steel |
| Roller diameter | 5.08 mm |
| Type | quick-connect link for ansi duplex roller chain |
Show UNSPSC/ECL@SS
£ 2.14 excl. VAT
/ Each
£ 2.57 incl. VAT
- Delivery usually within ( 2 ) days
