RS80-HT-1 Tsubaki ANSI connecting link(cotterpin)
Chain | ANSI HT Series |
---|---|
Chain pitch | 25.4 mm |
Logistic Weight | 75 g |
---|---|
Chain | ANSI HT Series |
Chain pitch | 25.4 mm |
Weight | 75 g |
Inner width min. | 15.88 mm |
Roller diameter | 15.88 mm |
Plate height | 24.1 mm |
Plate thickness | 4 mm |
Pin length | 39.2 mm |
Material | Steel |
Type | Roller Chain |
Plate type | Link |
Chain pin diameter | 7.94 mm |
Usually arrives within 14 working days